Switch Unilet 1gang

Item #: 0668543

Cat #: EFS150F3W

UPC: 781381278805

$ 395.69 EA
Company wide:
0 in stock
Documents & Guides
Switch Unilet 1gang

Overview

Switch Unilet 1gang
Also known as: 781381278805, EFS150F3W, APPEFS150F3W

Specifications

Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
Type: Decorator
Mounting: Flush
Amps: 15
Color: White
Poles: 1
Material: Thermoplastic
Type: Decorator