3IN STR LT CORD CONN 2.735-2.985

Item #: 0668530

Cat #: 2595

UPC: 786210025957

$ 351.27 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Strain Relief Cord Connector, 3 Inch, Straight, Cord Range 2.735 to 2.985 Inch, Malleable Iron

Overview

Liquidtight Strain Relief Cord Connector, 3 Inch, Straight, Cord Range 2.735 to 2.985 Inch, Malleable Iron

Ideal for installations such as robot manufacturers, packaging equipment, machine tool building and other industrial OEM and MRO applications.

Also known as: 786210025957, 2595, THB2595

Specifications

Material: Malleable Iron
Diameter: 3 in
Diameter Range: 2.735 - 2.985 in
Material: Malleable Iron
Diameter Range: 2.735 - 2.985 in
Diameter: 3 in