Contactor, Definite Purpose, 30A, 4P, 120VAC Coil

Item #: 0668507

Cat #: CR353AC4AA1

UPC: 783166403310

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Definite Purpose, 30 Amp, 4-Pole, 120 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 30 Amp, 4-Pole, 120 Volt AC Coil, Open
Also known as: 783166403310, CR353AC4AA1, GENCR353AC4AA1

Specifications

Family / Style: CR353
Type: 4-Pole Contactors
Family / Style: CR353
Type: 4-Pole Contactors