5" Eyeball Trim

Item #: 0668464

Cat #: B502SN

UPC: 847801003454

Company wide:
0 in stock
Documents & Guides
5" Incandescent Eyeball Trim, Satin Nickel

Overview

5" Incandescent Eyeball Trim, Satin Nickel
Also known as: 847801003454, B502SN, ETEB502SN

Specifications

Mounting: Box
Amps: 20
Material: Thermoplastic, Brass, Nylon
Color: Ivory
Type: Duplex
Mounting: Box
Material: Thermoplastic, Brass, Nylon
Type: Duplex
Amps: 20
Color: Ivory