Baffle Trim, 5", Satin Nickel Baffle and Trim

Item #: 0668463

Cat #: B530SNSN

UPC: 847801003324

Call for price
Company wide:
0 in stock
Documents & Guides
Baffle Trim, 5 in, Satin Nickel Baffle and Trim

Overview

Baffle Trim, 5 in, Satin Nickel Baffle and Trim
Also known as: 847801003324, B530SNSN, ETEB530SNSN

Specifications

Color: Satin Nickel
Diameter: 5 in
Type: Baffle Trim
Color: Satin Nickel
Type: Baffle Trim
Diameter: 5 in