3IN STR LT CORD CONN 2.535-2.750

Item #: 0668445

Cat #: 2594

UPC: 786210025940

$ 313.40 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Strain Relief Cord Connector, 3 Inch, Straight, Cord Range 2.535 to 2.750 Inch, Malleable Iron

Overview

Liquidtight Strain Relief Cord Connector, 3 Inch, Straight, Cord Range 2.535 to 2.750 Inch, Malleable Iron

Ideal for installations such as robot manufacturers, packaging equipment, machine tool building and other industrial OEM and MRO applications.

Also known as: 786210025940, 2594, THB2594

Specifications

Material: Malleable Iron
Diameter: 3 in
Diameter Range: 2.535 - 2.750 in
Material: Malleable Iron
Diameter Range: 2.535 - 2.750 in
Diameter: 3 in