Rooftop Pyramid 50 Foam-Based Support, EG, 4"

Item #: 0668433

Cat #: RPS50H4EG

UPC: 782856586050

$ 58.77 EA
Company wide:
1,472 in stock
Rooftop Pipe Support, 4" Pier, Supports 50 Pound Loads

Overview

Rooftop Pipe Support, 4" Pier, Supports 50 Pound Loads

Replaces slow and labor-intensive installation methods Supports pipe, conduit, cable tray and equipment on roofs and below raised floors Easily increase load capacity by combining similar nVent CADDY Pyramid supports Protects the roof membrane while absorbing shock and vibration, without absorbing water Metal cover protects against weather and other environmental conditions, such as bird damage

Also known as: 782856586050, RPS50H4EG, CDYRPS50H4EG, pyramid, dps, pier block, strut block, sleeper, pipe support, zilla blocks, roof block

Features & Benefits

  • Replaces slow and labor-intensive installation methods
  • Supports pipe, conduit, cable tray and equipment on roofs and below raised floors
  • Easily increase load capacity by combining similar nVent CADDY Pyramid supports
  • Protects the roof membrane while absorbing shock and vibration, without absorbing water
  • Metal cover protects against weather and other environmental conditions, such as bird damage

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized