
$ 495.99 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 Mm (0.20 Inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency, N.c. Output
Overview
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 Mm (0.20 Inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency, N.c. Output
Also known as: 782113604879, E57LBL18A2SA, CUTE57LBL18A2SA
Specifications
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
| Volts AC Range: | 20 - 250 |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
| Volts AC Range: | 20 - 250 |