Heat Shrink Thin, .25"(6.4mm) Dia, Clear

Item #: 0668392

Cat #: HSTT25-CC

UPC: 074983414222

$ 137.07 EA
Company wide:
0 in stock
Thin wall heat shrink, .25" (6.4mm) diameter, clear cross-linked polyolefin, 100 ft. (30.5m) per reel.

Overview

Thin wall heat shrink, .25" (6.4mm) diameter, clear cross-linked polyolefin, 100 ft. (30.5m) per reel.

Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.

Also known as: 074983414222, HSTT25-CC, PDTHSTT25CC

Specifications

Color: Clear
Material: Polyolefin
Color: Clear
Material: Polyolefin