Heat Shrink, Thin-Wall, 1/4", Black, 100' Reel

Item #: 0668300

Cat #: HSTT25-C

UPC: 074983747030

$ 133.33 EA
Company wide:
0 in stock
Heat Shrink, Thin-Wall, 1/4", Black, 100 Foot Reel, 1/4" Min. Expanded I.D., .125" Max. Recovered I.D., .025" Nominal Recovered Wall Thickness

Overview

Heat Shrink, Thin-Wall, 1/4", Black, 100 Foot Reel, 1/4" Min. Expanded I.D., .125" Max. Recovered I.D., .025" Nominal Recovered Wall Thickness

Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.

Also known as: 074983747030, HSTT25-C, PDTHSTT25C

Specifications

Length: 100 ft
Color: Black
Diameter: 1/4 in
Volts AC: 600
Length: 100 ft
Diameter: 1/4 in
Color: Black
Volts AC: 600