CMF 40CHW922D 4"" 90DEG F/G ELBOW

Item #: 0668298

Cat #: 40CHW922D

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CMF 40CHW922D 4"" 90DEG F/G ELBOW W/4"" COUP ON ENDS

Overview

CMF 40CHW922D 4"" 90DEG F/G ELBOW W/4"" COUP ON ENDS
Also known as: 40CHW922D, CPN40CHW922D

Specifications

Material: Aluminum
Angle: 90°
Material: Aluminum
Angle: 90°