Heat Shrink Thin, .25"(6.4mm) Dia, Black

Item #: 0668294

Cat #: HSTT25-48-TL

UPC: 074983757619

Call for price
Company wide:
0 in stock
Thin wall heat shrink, .25" (6.4mm) diameter, black cross-linked polyolefin, 250 pc. package quantity.

Overview

Thin wall heat shrink, .25" (6.4mm) diameter, black cross-linked polyolefin, 250 pc. package quantity.
Also known as: 074983757619, HSTT25-48-TL, PDTHSTT2548TL

Specifications

Type: Heat Shrink
Color: Black
Length: 4 in
Type: Heat Shrink
Length: 4 in
Color: Black