Gntr 14302 30 Amp 125/250v Raintigh

Item #: 0668251

Cat #: 14302

UPC: 764260143029

Company wide:
0 in stock
Documents & Guides
Gen Tran; Power Inlet Box; Raintight; Wattage: Up To 7500 Wtt Maximum Generator;amperage Rating: 30 Amp; Voltage Rating: 120/240 V; Material: Standard Aluminum;NEMA Rating: L14-30; Size: 5 In Heigth X 6 In Width X 5 In Depth; Compatible Transfer Switches: 30216v, 30310v, 3026 501210, R5020, 3028, 301660, 301060, R3020;compatible Power Cords: Rjb10410, Rjb10425, Rjb10450, Rjb10475

Overview

Gen Tran; Power Inlet Box; Raintight; Wattage: Up To 7500 Wtt Maximum Generator;amperage Rating: 30 Amp; Voltage Rating: 120/240 V; Material: Standard Aluminum;NEMA Rating: L14-30; Size: 5 In Heigth X 6 In Width X 5 In Depth; Compatible Transfer Switches: 30216v, 30310v, 3026 501210, R5020, 3028, 301660, 301060, R3020;compatible Power Cords: Rjb10410, Rjb10425, Rjb10450, Rjb10475
Also known as: 764260143029, 14302, GTR14302

Specifications

Standards: California Proposition 65
Standards: California Proposition 65