30A, 120/240V Transfer Switch

Item #: 0668250

Cat #: R301060

UPC: 764260391062

Company wide:
0 in stock
Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Outdoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 10 Circuits.

Overview

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Outdoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 10 Circuits.
Also known as: 764260391062, R301060, GTRR301060

Specifications

Volts AC: 120, 240
Mounting: Surface
Amps: 30
Circuits: 10
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 30
Standards: California Proposition 65
Mounting: Surface
Circuits: 10
IP/NEMA Rating: NEMA 3R