Cord Grip W/ Wire mesh Aluminum

Item #: 0668241

Cat #: CG1142AM

UPC: 784474604291

$ 199.40 EA
Company wide:
2 in stock
Documents & Guides
Meltric; Cord Grip With Mesh; Conductor Range: 1 - 1.125 Awg; Material: Aluminum; Connection: 1.250 In Npt

Overview

Meltric; Cord Grip With Mesh; Conductor Range: 1 - 1.125 Awg; Material: Aluminum; Connection: 1.250 In Npt

Get strain relief and prevent cord damage with MELTRIC cord grips. This added layer of protection helps seal electrical connections, keeping them safe from dirt, dust, water, moisture, and corrosive material ingress.

Also known as: 784474604291, CG1142AM, MELCG1142AM

Specifications

Diameter: 1 1/4 in
Material: Aluminum
Diameter Range: 1.000 - 1.125 in
Diameter: 1 1/4 in
Diameter Range: 1.000 - 1.125 in
Material: Aluminum