Dimmer, Magnetic Low-Voltage, White

Item #: 0668100

Cat #: NTLV-1000-277-WH

UPC: 027557024112

$ 310.23 EA
Company wide:
0 in stock

Overview

Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Color: White.

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 277V/1000VA (800W) in white

Also known as: 027557024112, NTLV-1000-277-WH, LUTNTLV1000277WH

Specifications

Type: Slide
Volts AC: 277
Mounting: Surface
Wattage: 800
Poles: 1
Color: White
Type: Slide
Mounting: Surface
Poles: 1
Volts AC: 277
Wattage: 800
Color: White