20 Amp, 208 Volt Receptacle, DSN20 Series

Item #: 0668094

Cat #: 63-14163

UPC: 784474546225

$ 117.99 EA
Company wide:
0 in stock
20 Amp, 208 Volt 3-Phase, 2 Hp, Pin & Sleeve Receptacle, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

Overview

20 Amp, 208 Volt 3-Phase, 2 Hp, Pin & Sleeve Receptacle, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

Meltric; Receptacle; Decontactor; DSN20, Switch Rated; Material: Polyster; Number Of Poles: 3; Wire Size: Min 14 AWG, Max 12 AWG; Amperage Rating: 20 AMP; Voltage Rating: 208 VAC; Phase: 3; Color: Blue; Nema Rating: 4X; Connection: Female;Temperature Rat

Also known as: 784474546225, 63-14163, MEL6314163

Specifications

Type: Receptacle
Amps: 20
Volts AC: 208
Type: Receptacle
Volts AC: 208
Amps: 20