Heat Shrink, Thin-Wall, 3/16", Black, 6" Piece

Item #: 0668056

Cat #: HSTT19-Y

UPC: 074983906987

$ 16.20 EA
Company wide:
4 in stock
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: .187 Inch, Expanded Insulation Diameter: .187 Inch, Recovered Insulation Diameter: .093 Inch, Tube Length: 6 Inch Piece. Provides: Flame, Moisture and Abrasion Protection. Package of 25 EA.

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: .187 Inch, Expanded Insulation Diameter: .187 Inch, Recovered Insulation Diameter: .093 Inch, Tube Length: 6 Inch Piece. Provides: Flame, Moisture and Abrasion Protection. Package of 25 EA.

Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.

Also known as: 074983906987, HSTT19-Y, PDTHSTT19Y

Specifications

Diameter: 3/16 in
Length: 6 in
Color: Black
Volts AC: 600
Diameter: 3/16 in
Color: Black
Length: 6 in
Volts AC: 600