Heat Shrink Thin, .19"(4.8mm) Dia, Clear

Item #: 0668052

Cat #: HSTT19-QC

UPC: 074983905812

Call for price
Company wide:
0 in stock
Thin wall heat shrink on 25 foot reel, .19" (4.8mm) diameter, clear cross-linked polyolefin

Overview

Thin wall heat shrink on 25 foot reel, .19" (4.8mm) diameter, clear cross-linked polyolefin
Also known as: 074983905812, HSTT19-QC, PDTHSTT19QC

Specifications

Color: Clear
Length: 25 ft
Material: Polyolefin
Color: Clear
Material: Polyolefin
Length: 25 ft