Heat Shrink Thin, .19"(4.8mm) Dia, Yello

Item #: 0668049

Cat #: HSTT19-Q45

UPC: 074983520756

Call for price
Company wide:
0 in stock
Heat Shrink Thin, .19"(4.8mm) Dia, YelloThin wall heat shrink on 25 foot reel, .19" (4.8mm) diameter, yellow/green cross-linked polyolefin.

Overview

Heat Shrink Thin, .19"(4.8mm) Dia, YelloThin wall heat shrink on 25 foot reel, .19" (4.8mm) diameter, yellow/green cross-linked polyolefin.
Also known as: 074983520756, HSTT19-Q45, PDTHSTT19Q45

Specifications

Color: Green/Yellow
Length: 25 ft
Color: Green/Yellow
Length: 25 ft