Straight Blade Receptacle, 30A, 125V, Black RTP

Item #: 0668035

Cat #: HBL9308

UPC: 783585015217

Company wide:
0 in stock
Documents & Guides
Straight Blade Receptacle, 30A, 125V, 2-Pole, 3-Wire, NEMA 5-30R, Black RTP

Overview

Straight Blade Receptacle, 30A, 125V, 2-Pole, 3-Wire, NEMA 5-30R, Black RTP
Also known as: 783585015217, HBL9308, KELHBL9308

Features & Benefits

  • Sequenced contacts assure protection
  • Catalog number, ratings and certifications molded in face
  • One piece design power and ground contacts

Specifications

Type: Grounding, Receptacle, Industrial Grade
Mounting: Flush
Volts AC: 120
Color: Black
Amps: 30
NEMA Configuration: 5-30R
Type: Grounding, Receptacle, Industrial Grade
Volts AC: 120
Amps: 30
Mounting: Flush
Color: Black
NEMA Configuration: 5-30R