XT IEC Miniature Control Relay

Item #: 0668019
Cat #: XTRM10A31A
UPC:
$ 89.07 EA
Company wide:
0 in stock
XT IEC Miniature Control Relay, Screw terminals, 45 mm - mini Frame size, 3NO-1NC contact configuration, 110V 50 Hz, 120V 60 Hz coil, 10A conventional thermal rating, 6A at 220/230/240V; 3A at 380/400/415V rated operational voltage

Overview

XT IEC Miniature Control Relay, Screw terminals, 45 mm - mini Frame size, 3NO-1NC contact configuration, 110V 50 Hz, 120V 60 Hz coil, 10A conventional thermal rating, 6A at 220/230/240V; 3A at 380/400/415V rated operational voltage
Fill
Also known as: XTRM10A31A, CUTXTRM10A31A

Specifications

Type: Relay
Type: Relay

Customer Reviews

No reviews for this product
(0)