CCTV Power Supply

Item #: 0668015

Cat #: ALTV2416350

UPC:

$ 402.64 EA
Company wide:
0 in stock
ALTV2416350 CCTV Power Supply, 16 Fused Outputs, 24VAC/28VAC @ 14A, 115VAC, BC300 Enclosure

Overview

ALTV2416350 CCTV Power Supply, 16 Fused Outputs, 24VAC/28VAC @ 14A, 115VAC, BC300 Enclosure

ALTV2416350 AC Wall Mount CCTV Power Supply provides 24VAC or 28VAC distributed via Sixteen (16) fuse protected outputs for powering CCTV Cameras, heaters and other video accessories.

Also known as: ALTV2416350, ALXALTV2416350

Specifications

Type: Power Supply
Mounting: Surface, Wall
Volts AC: 115
Type: Power Supply
Volts AC: 115
Mounting: Surface, Wall