Heat Shrink Thin, .19"(4.8mm) Dia, Red

Item #: 0667994

Cat #: HSTT19-M2

UPC: 074983914913

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall heat shrink, .19" (4.8mm) diameter, red cross-linked polyolefin, 1000 ft. (304.8m) per reel.

Overview

Thin wall heat shrink, .19" (4.8mm) diameter, red cross-linked polyolefin, 1000 ft. (304.8m) per reel.
Also known as: 074983914913, HSTT19-M2, PDTHSTT19M2

Specifications

Color: Red
Type: Heat Shrink
Color: Red
Type: Heat Shrink