Heat Shrink Thin, .19"(4.8mm) Dia, Clear

Item #: 0667975

Cat #: HSTT19-CC

UPC: 074983747184

$ 113.83 EA
Company wide:
0 in stock
Thin wall heat shrink, .19" (4.8mm) diameter, clear cross-linked polyolefin, 100 ft. (30.5m) per reel.

Overview

Thin wall heat shrink, .19" (4.8mm) diameter, clear cross-linked polyolefin, 100 ft. (30.5m) per reel.
Also known as: 074983747184, HSTT19-CC, PDTHSTT19CC

Specifications

Color: Clear
Material: Polyolefin
Color: Clear
Material: Polyolefin