BLI B11GRN10 Deep Strut 3 1/4-IN

Item #: 0667973

Cat #: B11-120GRN

UPC: 781011200206

$ 64.06 FT
Company wide:
0 in stock
Documents & Guides
BLI B11GRN10 Deep Strut 3 1/4-IN

Overview

BLI B11GRN10 Deep Strut 3 1/4-IN
Also known as: 781011200206, B11-120GRN, BLIB11120GRN

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in