PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 20X16

Item #: 0667913

Cat #: N2016P

UPC: 782051377026

$ 127.94 EA
Company wide:
0 in stock
Documents & Guides
PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 20X16

Overview

PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 20X16
Also known as: 782051377026, N2016P, CIRN2016P

Specifications

Height: 20 in
Color: White
Width: 16 in
Material: Steel
Height: 20 in
Width: 16 in
Color: White
Material: Steel