No14-No10 CU LUG 1 HL 1/4 INCH BOLT

Item #: 0667897

Cat #: 256-30695-1352

UPC: 786210886169

$ 71.33 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #14-10 AWG, 1/4 Inch Bolt Size, Tin Plated, ERG2002 N/A

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #14-10 AWG, 1/4 Inch Bolt Size, Tin Plated, ERG2002 N/A
Also known as: 786210886169, 256-30695-1352, THB256306951352

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 12 - 10
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 12 - 10
Mounting: 1-Hole
Stud Size: 1/4 in