Heat Shrink Thin, .19"(4.8mm) Dia, Clear

Item #: 0667889

Cat #: HSTT19-48-TLC

UPC: 074983760121

Call for price
Company wide:
0 in stock
Thin wall heat shrink, .19" (4.8mm) diameter, clear cross-linked polyolefin, 250 pc. package quantity

Overview

Thin wall heat shrink, .19" (4.8mm) diameter, clear cross-linked polyolefin, 250 pc. package quantity
Also known as: 074983760121, HSTT19-48-TLC, PDTHSTT1948TLC

Specifications

Color: Clear
Material: Polyolefin
Length: 4 in
Color: Clear
Length: 4 in
Material: Polyolefin