Heat Shrink Thin, .19"(4.8mm) Dia, Blue

Item #: 0667841

Cat #: HSTT19-48-Q6

UPC: 074983906376

$ 4.58 EA
Company wide:
20 in stock
Thin wall heat shrink, .19" (4.8mm) diameter, blue cross-linked polyolefin, 25 pc. package quantity.

Overview

Thin wall heat shrink, .19" (4.8mm) diameter, blue cross-linked polyolefin, 25 pc. package quantity.
Also known as: 074983906376, HSTT19-48-Q6, PDTHSTT1948Q6

Specifications

Color: Blue
Length: 4 in
Color: Blue
Length: 4 in