Cable Connector, AC/MC, 1", Two Screw, Zinc Die Cast

Item #: 0667806

Cat #: 8403

UPC: 018997084033

$ 8.85 EA
Company wide:
309 in stock
Documents & Guides
1 inch, Die-Cast Cable Connector - 1 inch, K.O. Size

Overview

1 inch, Die-Cast Cable Connector - 1 inch, K.O. Size

Clamp-type connector for 1 inch MC cable. Connector is zinc die cast.

Also known as: 018997084033, 8403, ARL8403

Specifications

Diameter: 1 in
Diameter: 1 in