Heat Shrink Thin, .19"(4.8mm) Dia, White

Item #: 0667800

Cat #: HSTT19-48-Q10

UPC: 074983906499

$ 4.58 EA
Company wide:
0 in stock
Thin wall heat shrink, .19" (4.8mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.

Overview

Thin wall heat shrink, .19" (4.8mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.
Also known as: 074983906499, HSTT19-48-Q10, PDTHSTT1948Q10

Specifications

Length: 4 in
Color: White
Length: 4 in
Color: White