Heat Shrink Thin, .19"(4.8mm) Dia, Brown

Item #: 0667799

Cat #: HSTT19-48-Q1

UPC: 074983622672

$ 4.58 EA
Company wide:
25 in stock
Thin wall heat shrink, .19" (4.8mm) diameter, brown cross-linked polyolefin, 25 pc. package quantity.

Overview

Thin wall heat shrink, .19" (4.8mm) diameter, brown cross-linked polyolefin, 25 pc. package quantity.
Also known as: 074983622672, HSTT19-48-Q1, PDTHSTT1948Q1

Specifications

Color: Brown
Length: 4 in
Color: Brown
Length: 4 in