FLOOR ID PLATE, 12.00" x 7.50", EA

Item #: 0667797

Cat #: PBB0086

UPC: 613056062153

Call for price
Company wide:
0 in stock
Documents & Guides
Floor ID Plate used to place messages, barcodes, and other identification on a floor or surface in a sturdy protective frame system, 12in x 7.5in, Aluminum frame mounts directly to the floor with four concrete screws (included), Contains a clear polycarbo

Overview

Floor ID Plate used to place messages, barcodes, and other identification on a floor or surface in a sturdy protective frame system, 12in x 7.5in, Aluminum frame mounts directly to the floor with four concrete screws (included), Contains a clear polycarbo
Also known as: 613056062153, PBB0086, PDTPBB0086

Specifications

Material: Polycarbonate, Aluminum
Color: Silver
Material: Polycarbonate, Aluminum
Color: Silver