FLOOR ID PLATE, 8.50" x 5.50", 25/PK

Item #: 0667783

Cat #: PBB0083

UPC: 613056062122

Call for price
Company wide:
0 in stock
Documents & Guides
Floor ID Plate used to place messages, barcodes, and other identification on a floor or surface in a sturdy protective frame system, 8.5in x 5.5in, Aluminum frame mounts directly to the floor with four concrete screws (included), Contains a clear polycarb

Overview

Floor ID Plate used to place messages, barcodes, and other identification on a floor or surface in a sturdy protective frame system, 8.5in x 5.5in, Aluminum frame mounts directly to the floor with four concrete screws (included), Contains a clear polycarb
Also known as: 613056062122, PBB0083, PDTPBB0083

Specifications

Material: Polycarbonate, Aluminum
Color: Silver
Material: Polycarbonate, Aluminum
Color: Silver