CUBE-iT® Wall-Mount Cabinet, 36" H x 30" D, Black

Item #: 0667776

Cat #: 12419736

UPC: 703957234916

$ 1401.23 EA
Company wide:
0 in stock
Documents & Guides
CUBE-iT® Wall-Mount Cabinet, 36" High x 30" Deep, Black, Tempered Glass

Overview

CUBE-iT® Wall-Mount Cabinet, 36" High x 30" Deep, Black, Tempered Glass

CUBE-iT Wall-Mount Cabinets feature highly functional elements to provide class-leading support and storage of ICT equipment. CUBE-iT Cabinets allow easy access to the front and rear of the cabinet, making it ideal for telecommunications rooms. Additionally, high airflow vent pattern and optional low-decibel, dual-fan kit provides equipment cooling without interfering noise.

Also known as: 703957234916, 12419736, CPI12419736

Specifications

Color: Black
Depth: 30 in
Height: 36 in
Color: Black
Height: 36 in
Depth: 30 in