C-h Hfddc2125l 2p 125a Cb L&l Trm

Item #: 0667769

Cat #: HFDDC2125L

UPC: 786679063408

$ 5958.76 EA
Company wide:
0 in stock
Documents & Guides
Direct Current, Series C, F-frame Molded Case Circuit Breaker, Type Hfddc, 2-pole, 125 Amp, 250 Vdc, Thermal-magnetic Trip

Overview

Direct Current, Series C, F-frame Molded Case Circuit Breaker, Type Hfddc, 2-pole, 125 Amp, 250 Vdc, Thermal-magnetic Trip
Also known as: 786679063408, HFDDC2125L, CUTHFDDC2125L

Specifications

Mounting: Panel
Poles: 2
Amps: 125
Volts DC: 600
Interrupt Rating AC: 42 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 42 kA
Poles: 2
Volts DC: 600