TRAFFIC CONE, 36.00", 12 LB, OR W/REFL S

Item #: 0667575

Cat #: PBB0022

UPC: 613056062283

Call for price
Company wide:
0 in stock
Documents & Guides
Traffic Cone, 36", 12 LB, OR W/REFL STRPS

Overview

Traffic Cone, 36", 12 LB, OR W/REFL STRPS
Also known as: 613056062283, PBB0022, PDTPBB0022

Specifications

Color: Red/Orange
Material: PVC
Color: Red/Orange
Material: PVC