48in Diamond Plate Pioc

Item #: 0667569

Cat #: PM48T

UPC: 786776076110

$ 81.79 EA
Company wide:
0 in stock
Documents & Guides
Wmd Pm48t Diamond Plate Plug mold Diamond Plate

Overview

Wmd Pm48t Diamond Plate Plug mold Diamond Plate
Also known as: 786776076110, PM48T, WMDPM48T

Specifications

Length: 4 ft
Material: Steel
Length: 4 ft
Material: Steel