1
more

Panel For Enclosure, 36" x 30", N Series, Aluminum
Item #: 0667566
Cat #: BP3630AL
UPC: 785928401510
Company wide:
0
in stock
Documents & Guides
Panel For Enclosure, 36" x 30", N Series, Aluminum
Overview
Panel For Enclosure, 36" x 30", N Series, Aluminum
Aluminum mounting back plate to compliment our enclosures.
Also known as: 785928401510, BP3630AL, STBBP3630AL
Specifications
| Width: | 30 in |
| Height: | 36 in |
| Material: | Aluminum |
| Width: | 30 in |
| Material: | Aluminum |
| Height: | 36 in |