N Series FG Enclosure, 4X, 36x30x12

Item #: 0667565

Cat #: N363012HWT

UPC: 785928221408

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 12", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 12", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928221408, N363012HWT, STBN363012HWT

Specifications

Width: 30 in
Color: Gray
Material: Fiberglass
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 4X
Width: 30 in
Material: Fiberglass
Height: 36 in
Color: Gray
Depth: 12 in
IP/NEMA Rating: NEMA 4X