4 Pair / 24 AWG, OSP, CAT5e, BBDN

Item #: 0667564

Cat #: J362404DB

UPC:

Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, OSP, CAT5e, BBDN, Solid Annealed Copper Conductor, Unshielded, Twisted-Pair, Direct Burial, Water Resistant, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.250", Color: Black.

Overview

4 Pair / 24 AWG, OSP, CAT5e, BBDN, Solid Annealed Copper Conductor, Unshielded, Twisted-Pair, Direct Burial, Water Resistant, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.250", Color: Black.
Also known as: J362404DB, OMNJ362404DB.

Specifications

Gauge: 24 AWG
Volts AC: 300
Material: Copper
Conductors: 4 Pair
Color: Black
Length: Cut to Length
Jacket: CPE
Gauge: 24 AWG
Material: Copper
Color: Black
Jacket: CPE
Volts AC: 300
Conductors: 4 Pair
Length: Cut to Length