FORECAST F1608-68

Item #: 0667468

Cat #: F160868

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
FORECAST F1608-68

Overview

FORECAST F1608-68
Also known as: F160868, FORF160868

Specifications

Material: Die Cast Aluminum
Gangs: 1
Mounting: Horizontal
Color: Bronze
Standards: California Proposition 65
Finish: Bronze
Material: Die Cast Aluminum
Mounting: Horizontal
Standards: California Proposition 65
Gangs: 1
Color: Bronze
Finish: Bronze