Corner Angle

Item #: 0667367

Cat #: B374ZN

UPC: 781011536633

$ 32.97 EA
Company wide:
0 in stock
Documents & Guides
Corner Angle Fitting, 90°, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Zinc Plated.

Overview

Corner Angle Fitting, 90°, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Zinc Plated.
Also known as: 781011536633, B374ZN, BLIB374ZN

Specifications

Mounting: 3-Hole
Material: Steel
Mounting: 3-Hole
Material: Steel