Dry Type Transformer, 240 x 480V, 120/240, NEMA 1

Item #: 0667352

Cat #: ES5H100S

UPC: 783472000258

$ 6825.41 EA
Company wide:
0 in stock
Documents & Guides
Dry Type Transformer, 240 x 480V, 120/240, NEMA 1, 100 KVA, 1-Phase, Ventilated, Isolation Transformer, 220°C, Aluminum Windings, 60 Hz Operation, For Outdoor, Use Weather Shield WS09. Dimensions: HxWxD: 44" x 23" x 21"

Overview

Dry Type Transformer, 240 x 480V, 120/240, NEMA 1, 100 KVA, 1-Phase, Ventilated, Isolation Transformer, 220°C, Aluminum Windings, 60 Hz Operation, For Outdoor, Use Weather Shield WS09. Dimensions: HxWxD: 44" x 23" x 21"

General Purpose 600 Volt Class transformers feature dry type construction and are classified as isolation transformers. These step up or step down transformers are available in single- and three phase indoor and outdoor models from 15 kVA through 500 kVA. There is an energy-efficient workhorse to meet virtually any need.

Also known as: 783472000258, ES5H100S, SOLES5H100S

Specifications

Phase: 1
Volt Amps: 100kVA
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 100kVA