Compression Lug, 2-Hole, Telecommunications Type, 8 AWG

Item #: 0667293

Cat #: BLU8D2TC10

UPC: 785037231978

$ 5.58 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 8 AWG, #10 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 8 AWG, #10 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037231978, BLU8D2TC10, PENBLU8D2TC10

Specifications

Material: Copper
Stud Size: #10
Allowable Gauge Range: 8
Material: Copper
Allowable Gauge Range: 8
Stud Size: #10