Flex Coupling 1 1/4"x36" Bronze

Item #: 0667291

Cat #: EKJ-436

UPC: 783936107912

Company wide:
0 in stock
Ekj Series - Bronze Flexible Coupling - Conduit Hub Size 1-1/4 In -flexible Length 36 In

Overview

Ekj Series - Bronze Flexible Coupling - Conduit Hub Size 1-1/4 In -flexible Length 36 In
Also known as: 783936107912, EKJ-436, KILEKJ436

Features & Benefits

  • Bronze flexible metal construction
  • An inner liner of asphaltum impregnated jute fibre tubing to protect conductors
  • Female ends with removable zinc plated steel nipples standard on all couplings
  • Union type couplings may be assembled by adding a GUF Series union to the nipple
  • Special lengths available-consult factory

Specifications

Diameter: 1 1/4 in
Material: Bronze
Length: 36 in
Diameter: 1 1/4 in
Length: 36 in
Material: Bronze