PLATT logo

Made in USA

Cable Clean Degreaser *** Discontinued ***

Item #: 0667276
Cat #: 02066
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Advanced Technology That Combines The Power Of A High Performance, High Voltagesplice And Termination Cleaner With A Non-chlorinated, Industrial Strength Degreaser. Cable Clean Degreaser Helps Prevent Current Leakage, Excessive Resistance, Reduced Perfo *** Discontinued ***

Overview

Advanced Technology That Combines The Power Of A High Performance, High Voltagesplice And Termination Cleaner With A Non-chlorinated, Industrial Strength Degreaser. Cable Clean Degreaser Helps Prevent Current Leakage, Excessive Resistance, Reduced Perfo *** Discontinued ***
Non-chlorinated, non-flammable formula helps prevent current leakage, excessive resistance, reduced performance & arcing by quickly removing contaminants. Not subject to the reporting requirements of RCRA. NSF K2 Registered.
Also known as: 02066, CRC02066

Specifications

Color: Clear
Size: 1
Standards: California Proposition 65
Color: Clear
Standards: California Proposition 65
Size: 1

Customer Reviews

No reviews for this product
(0)