GED THQMV200WL 200A PM GOLD LD-CTR

Item #: 0667153

Cat #: THQMV200WL

UPC: 783164163216

$ 858.65 EA
Company wide:
0 in stock
Documents & Guides
GED THQMV200WL 200A PM GOLD LD-CTR

Overview

GED THQMV200WL 200A PM GOLD LD-CTR
Also known as: 783164163216, THQMV200WL, ABBTHQMV200WL

Specifications

Amps: 200
Mounting: Panel
Amps: 200
Mounting: Panel