1-Piece Conduit and Cable Clamp, 1 IN Conduit, 200 lb Load, 1.1-1.4

Item #: 0667152

Cat #: CPC100

UPC: 616013107027

$ 2.92 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Conduit and Cable Clamp, 1 IN Conduit, 200 lb Load, 1.1-1.4 IN OD, Steel

Overview

1-Piece Conduit and Cable Clamp, 1 IN Conduit, 200 lb Load, 1.1-1.4 IN OD, Steel

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Also known as: 616013107027, CPC100, SUPCPC100

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel